Zoro Homepage

Die Item, 3/16"-24 Die Thread, 1" W

  • Mfr # 2702400

  • Zoro # G0575738


product price: $28.99
/ea

Key Features

Die Shape
Round
Thread Type
UNS
Die Material
High Speed Steel
Die Thickness
3/8 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2702400
Zoro #
G0575738
UPC #
-
Country of Origin
Japan

Dimensions

Die Thread Size
3/16"-24
Die Thickness
3/8 in
Overall Width
1"
Outside Dia.
1 in
Thread Size
3/16"-24

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNS
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Primary Material Application
Aluminum, Cast Iron, Steel
Die Type
Adjustable
Primary Material Application ISO Code
K, N, P
Thread Standard
UNS
Finish - Machining
Bright (Uncoated)
Threads per Inch
24
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size 3/16 In.-24, UNS, Solid, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.