Zoro Homepage

Die Item, 5/16"-24 Die Thread, 1-5/16" W

  • Mfr # 2704600

  • Zoro # G0599748


product price: $51.19
/ea

Key Features

Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Die Thickness
7/16 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2704600
Zoro #
G0599748
UPC #
-
Country of Origin
Japan

Dimensions

Die Thread Size
5/16"-24
Die Thickness
7/16 in
Overall Width
1-5/16"
Thread Size
5/16"-24
Outside Dia.
1 5/16 in

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, N, P
Die Type
Adjustable
Thread Standard
UNF
Threads per Inch
24
Primary Material Application
Aluminum, Cast Iron, Steel
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size 5/16 In.-24, UNF, Solid, Outside Dia. 1 5/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 7/16 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.