Die Item, 7/8"-9 Die Thread, 2-1/2" W
Mfr # 2714000
Zoro # G0626442
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
3/4 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2714000
Zoro #
G0626442
UPC #
-
Country of Origin
Japan
Dimensions
Die Thread Size
7/8"-9
Die Thickness
3/4 in
Overall Width
2-1/2"
Thread Size
7/8"-9
Outside Dia.
2 1/2 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Primary Material Application ISO Code
K, N, P
Die Type
Adjustable
Finish - Machining
Bright (Uncoated)
Thread Standard
UNC
Primary Material Application
Aluminum, Cast Iron, Steel
Threads per Inch
9
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size 7/8 In.-9, UNC, Solid, Outside Dia. 2 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.