Die Item, 9/16"-12 Die Thread, 2" W
Mfr # 2711300
Zoro # G0626180
product price: $87.19
/ea
Free Shipping & Returns
Key Features
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2711300
Zoro #
G0626180
UPC #
-
Country of Origin
Japan
Dimensions
Die Thread Size
9/16"-12
Die Thickness
5/8 in
Overall Width
2"
Outside Dia.
2 in
Thread Size
9/16"-12
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Primary Material Application ISO Code
K, N, P
Thread Standard
UNC
Threads per Inch
12
Die Type
Adjustable
Primary Material Application
Aluminum, Cast Iron, Steel
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size 9/16 In.-12, UNC, Solid, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.