Die Item, M18x2.50 Die Thread, 2" W
Mfr # 46239
Zoro # G0626031
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
16.00 mm
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46239
Zoro #
G0626031
UPC #
-
Country of Origin
Japan
Dimensions
Die Thread Size
M18x2.50
Die Thickness
16.00 mm
Overall Width
2"
Outside Dia.
50.00mm
Thread Size
M18x2.5
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Die Type
Adjustable
Thread Pitch
2.50mm
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
Metric
Primary Material Application ISO Code
K, N, P
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size M18x2.5, Metric, Adjustable, Outside Dia. 50.00mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 16 mm, Thread Pitch 2.50mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.