Die Item, M4.5x0.75 Die Thread, 1" W
Mfr # 46070
Zoro # G0625937
product price: $33.49
/eaKey Features
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
9.00 mm
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46070
Zoro #
G0625937
UPC #
-
Country of Origin
Japan
Dimensions
Die Thread Size
M4.5x0.75
Die Thickness
9.00 mm
Overall Width
1"
Thread Size
M4.5x0.75
Outside Dia.
25.00mm
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Thread Standard
Metric
Finish - Machining
Bright (Uncoated)
Die Type
Adjustable
Thread Pitch
0.75mm
Primary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application ISO Code
K, N, P
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size M4.5x0.75, Metric, Adjustable, Outside Dia. 25.00mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 9 mm, Thread Pitch 0.75mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.