Zoro Homepage

Die Item, No 6-32 Die Thread, 5/8" W

  • Mfr # 2724400

  • Zoro # G0599827


product price: $22.29
/ea

Key Features

Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2724400
Zoro #
G0599827
UPC #
-
Country of Origin
Japan

Dimensions

Die Thread Size
#6-32
Die Thickness
1/4 in
Overall Width
5/8"
Thread Size
#6-32
Outside Dia.
5/8 in

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, N, P
Die Type
Solid
Primary Material Application
Aluminum, Cast Iron, Steel
Threads per Inch
32
Thread Standard
UNC
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size #6-32, UNC, Solid, Outside Dia. 5/8 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.