Zoro Homepage

Double End Drill/Countersink, 5/64 in.

  • Mfr # 235-0020

  • Zoro # G1775378


product price: $21.99
/ea

Key Features

Overall Length
1 7/8 in
Material
Carbide
Finish
Bright (Uncoated)
Size
5/64"
Drill Size
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235-0020
Zoro #
G1775378
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1 7/8 in
Size
5/64"
Drill Size
5/64 in
Drill Point Dia.
5/64 in
Dimension Type
Fractional Inch
Size- Decimal
5/64" (0.0781)
Point Dia.
5/64"
Body Dia.
3/16 in
Size - Decimal
5/64 in - 0.0781

Details

Item
Center Drill
Material
Carbide
Finish
Bright (Uncoated)
Measurement System
Fractional Inch
End Type- Holemaking
Double End
Number of Flutes
2
Series
Standard
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
Included Angle
60 Degrees
Material - Machining
Carbide
Flute Type
Spiral
Countersink Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Countersink Style
Plain

Description

Center Drill, Plain, Carbide, 60 Degrees , 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.