Double End Drill/Countersink, 7/64 in.
Mfr # 235-0030
Zoro # G1775369
product price: $33.59
/eaKey Features
Overall Length
2 in
Material
Carbide
Finish
Bright (Uncoated)
Size
7/64"
Countersink Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235-0030
Zoro #
G1775369
UPC #
-
Country of Origin
India
Dimensions
Overall Length
2 in
Size
7/64"
Point Dia.
7/64"
Drill Point Dia.
7/64 in
Size- Decimal
7/64" (0.1094)
Drill Size
7/64 in
Body Dia.
1/4 in
Dimension Type
Fractional Inch
Size - Decimal
7/64 in - 0.1094
Details
Item
Center Drill
Material
Carbide
Finish
Bright (Uncoated)
Countersink Style
Plain
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
End Type- Holemaking
Double End
Material - Machining
Carbide
Measurement System
Fractional Inch
Series
Standard
Countersink Angle
60 Degrees
Included Angle
60 Degrees
Flute Type
Spiral
Number of Flutes
2
Description
Center Drill, Plain, Carbide, 60 Degrees , 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.