Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1/16in.dia., 3/16in.Cut L

  • Mfr # 6737205

  • Zoro # G1700067


product price: $23.79
/ea

Key Features

Milling Diameter
1/16"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6737205
Zoro #
G1700067
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1/16"
Length of Cut
0.1875 in
Milling Dia.
0.0625 in
Overall Length
1 7/8 in
Dimension Type
Fractional Inch
Shank Dia.
3/16 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Grade
General Purpose
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Helix Angle
30 Degrees
End Mill Material
Powdered Metal
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
List Number
673
Stainless (M) Compatibility
Yes
Series
EXOMini VC-10
Shank Type - Machining
Straight
Material - Machining
Powdered Metal
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
K, N, S
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Cast Iron, Titanium
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.0625 in Milling Dia., Powdered Metal, TiN, Straight, Length of Cut 0.1875 in, Overall Length 1 7/8 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.