Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1/8in.dia., 3/16in.Cut L

  • Mfr # 6767605

  • Zoro # G1699951


product price: $15.59
/ea

Key Features

Milling Diameter
1/8"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6767605
Zoro #
G1699951
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1/8"
Length of Cut
0.1875 in
Dimension Type
Fractional Inch
Milling Dia.
0.125 in
Overall Length
1 3/4 in
Shank Dia.
3/16 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Tin
Item
Square End Mill
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
End Mill Material
Powdered Metal
Non Ferrous (N) Compatibility
No
List Number
676
Grade
General Purpose
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Series
EXOMini VC-10
Shank Type - Machining
Straight
Material - Machining
Powdered Metal
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
K, N, S
Secondary Material Application
Aluminum, Cast Iron, Titanium
Primary Material Application
Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, M, P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.125 in Milling Dia., Powdered Metal, TiN, Straight, Length of Cut 0.1875 in, Overall Length 1 3/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.