Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3/32in.dia., 9/64in.Cut L

  • Mfr # 6767405

  • Zoro # G1699960


product price: $15.69
/ea

Key Features

Milling Diameter
3/32"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
0.140625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6767405
Zoro #
G1699960
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
3/32"
Length of Cut
0.140625 in
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Milling Dia.
0.09375 in
Overall Length
1 3/4 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Tin
Item
Square End Mill
Grade
General Purpose
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
List Number
676
End Mill Material
Powdered Metal
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
End Mill Cutting Type
Non-Center Cutting
Steel (P) Compatibility
Yes
Series
EXOMini VC-10
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Powdered Metal
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Cast Iron, Titanium
Secondary Material Application ISO Code
K, N, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.09375 in Milling Dia., Powdered Metal, TiN, Straight, Length of Cut 0.140625 in, Overall Length 1 3/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.