Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3/4in.dia., 1-5/8in.Cut L

  • Mfr # 6603100

  • Zoro # G1699111


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4"
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6603100
Zoro #
G1699111
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
3/4"
Length of Cut
1.625 in
Milling Dia.
0.75 in
Overall Length
3 7/8 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
List Number
660
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Grade
General Purpose
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Helix Angle
50 Degrees
Single End/Double End
Single
End Mill Material
Powdered Metal
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Series
EXOMILL VC-10
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
Powdered Metal
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
K, N, S
Primary Material Application ISO Code
M, P
Secondary Material Application
Aluminum, Cast Iron, Titanium
Max. Helix Angle
50 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Powdered Metal, Uncoated, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.