Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3/64in.dia., 9/64in.Cut L

  • Mfr # 6737105

  • Zoro # G1700076


product price: $26.89
/ea

Key Features

Milling Diameter
3/64"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
0.140625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6737105
Zoro #
G1700076
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
3/64"
Length of Cut
0.140625 in
Milling Dia.
0.046875 in
Dimension Type
Fractional Inch
Overall Length
1 7/8 in
Shank Dia.
3/16 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
List Number
673
End Mill Material
Powdered Metal
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Single End/Double End
Single
Helix Angle
30 Degrees
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Grade
General Purpose
Series
EXOMini VC-10
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Powdered Metal
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Cast Iron, Titanium
Secondary Material Application ISO Code
K, N, S
Primary Material Application
Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, M, P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.046875 in Milling Dia., Powdered Metal, TiN, Straight, Length of Cut 0.140625 in, Overall Length 1 7/8 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.