Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 5/32in.dia., 7/16in.Cut L

  • Mfr # 6737805

  • Zoro # G1700006


product price: $23.19
/ea

Key Features

Milling Diameter
5/32"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6737805
Zoro #
G1700006
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
5/32"
Length of Cut
0.4375 in
Overall Length
1 7/8 in
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Milling Dia.
0.15625 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Grade
General Purpose
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
List Number
673
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
End Mill Material
Powdered Metal
Single End/Double End
Single
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Application
Finishing
Series
EXOMini VC-10
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Powdered Metal
Measurement System
Inch
Shank Type - Machining
Straight
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
K, N, S
Secondary Material Application
Aluminum, Cast Iron, Titanium
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.15625 in Milling Dia., Powdered Metal, TiN, Straight, Length of Cut 0.4375 in, Overall Length 1 7/8 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.