Zoro Homepage

End Mill, 5/64in.dia., 15/64in.Cut L

  • Mfr # 6737305

  • Zoro # G1700058


product price: $24.59
/ea

Key Features

Milling Diameter
5/64"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
0.234375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6737305
Zoro #
G1700058
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
5/64"
Length of Cut
0.234375 in
Milling Dia.
0.078125 in
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Overall Length
1 7/8 in

Description

Square End Mill, 0.078125 in Milling Dia., Powdered Metal, TiN, Straight, Length of Cut 0.234375 in, Overall Length 1 7/8 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.