Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 7/8in.dia., 1-7/8in.Cut L

  • Mfr # 6604100

  • Zoro # G1699105


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
7/8"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6604100
Zoro #
G1699105
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
7/8"
Length of Cut
1.875 in
Overall Length
4 1/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.875 in
Shank Dia.
7/8 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Material
Powdered Metal
Helix Angle
50 Degrees
Cutting Direction
Right Hand
End Mill Application
Finishing
List Number
660
Stainless (M) Compatibility
Yes
Single End/Double End
Single
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Series
EXOMILL VC-10
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
Powdered Metal
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Cast Iron, Titanium
Secondary Material Application ISO Code
K, N, S
Primary Material Application ISO Code
M, P
Max. Helix Angle
50 Degrees

Description

Square End Mill, 0.875 in Milling Dia., Powdered Metal, Uncoated, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.