Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 9/64in.dia., 13/32in.Cut L

  • Mfr # 6737705

  • Zoro # G1700015


product price: $23.39
/ea

Key Features

Milling Diameter
9/64"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
0.40625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6737705
Zoro #
G1700015
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
9/64"
Length of Cut
0.40625 in
Overall Length
1 7/8 in
Milling Dia.
0.140625 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
End Mill Material
Powdered Metal
Steel (P) Compatibility
Yes
Grade
General Purpose
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
List Number
673
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Single End/Double End
Single
Series
EXOMini VC-10
Shank Type - Machining
Straight
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Powdered Metal
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Titanium
Secondary Material Application ISO Code
K, N, S
Primary Material Application
Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.140625 in Milling Dia., Powdered Metal, TiN, Straight, Length of Cut 0.40625 in, Overall Length 1 7/8 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.