Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg End Mill, Carbide, 1/2, 3 FL, Corner Radius 20425200

End Mill, Carbide, 1/2, 3 FL, Corner Radius (Discontinued)

  • Mfr # 20425200
  • Zoro # G3373255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20425200
Zoro #
G3373255
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
1/2"
Length of Cut
1.25 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Corner Radius
0.06 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
No
End Mill Application
Finishing
End Mill Material
Carbide
Grade
High Performance
Non Ferrous (N) Compatibility
Yes
Single End/Double End
Single
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
List Number
2042
Helix Angle
45 Degrees
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Series
EXOCARB AERO Blizzard
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.06 in, 1.25 in, 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.