Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Carbide, 25mm, 2 FL, CC, SGL, Sq

  • Mfr # 402-9843

  • Zoro # G1484822


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
25.00mm
Overall Length
102 mm
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-9843
Zoro #
G1484822
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
25.00mm
Overall Length
102 mm
Length of Cut
38 mm
Milling Dia.
25 mm
Dimension Type
Metric
Shank Dia.
25 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
List Number
402
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
Item
Square End Mill
End Mill Application
Finishing
Single End/Double End
Single
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Grade
General Purpose
Steel (P) Compatibility
Yes
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 25 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 38 mm, Overall Length 102 mm, Shank Dia. 25 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.