Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Carbide, 3/16, 3 FL, SGL Sq End, CC

  • Mfr # 20420900

  • Zoro # G3152773


product price: $28.79
/ea

Key Features

Measurement System
Inch
Overall Length
2 in
Milling Diameter
3/16"
Number of Flutes
3
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20420900
Zoro #
G3152773
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Diameter
3/16"
Length of Cut
0.5625 in
Milling Dia.
0.1875 in
Dimension Type
Fractional Inch
Shank Dia.
3/16 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Stainless (M) Compatibility
No
Single End/Double End
Single
Grade
High Performance
Helix Angle
45 Degrees
Item
Square End Mill
List Number
2042
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Series
EXOCARB AERO Blizzard
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Max. Helix Angle
45 Degrees

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.5625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.