Zoro Homepage

End Mill, Carbide, EXO, 6.0mm, 2 FL, Ball End

  • Mfr # 91100611

  • Zoro # G3089633


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
6.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91100611
Zoro #
G3089633
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
6.00mm
Length of Cut
9 mm
Shank Dia.
6 mm
Milling Dia.
6 mm
Overall Length
50 mm

Description

Ball End Mill, 6 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.