Zoro Homepage

End Mill, Carbide, TiAlN, 1 In, 4 FL, Ball

  • Mfr # 404-1000-BN11

  • Zoro # G3089335


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-1000-BN11
Zoro #
G3089335
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
1.5 in
Shank Dia.
1 in
Milling Dia.
1 in
Overall Length
4 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Shank Type
Straight
Finish
TiAlN
Item
Ball End Mill
List Number
404BN
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Finish - Machining
TiAlN
Primary Material Application ISO Code
H, K, M, N, P
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.