Zoro Homepage

End Mill, Carbide, TiAlN, 1/16, 4 FL, Sq End

  • Mfr # 424-062511

  • Zoro # G5511466


product price: $23.19
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.125 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-062511
Zoro #
G5511466
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.125 in
Milling Diameter
1/16"
Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.0625 in

Description

Square End Mill, 0.0625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.125 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.