Zoro Homepage

End Mill, Carbide, TiAlN, 9/16, 2 FL, Sq End

  • Mfr # 402-562511

  • Zoro # G7581996


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
9/16"
Overall Length
3 1/2 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-562511
Zoro #
G7581996
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
9/16"
Overall Length
3 1/2 in
Length of Cut
1.125 in
Milling Dia.
0.5625 in
Dimension Type
Fractional Inch
Shank Dia.
9/16 in

Description

Square End Mill, 0.5625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 1/2 in, Shank Dia. 9/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.