Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Carbide, WXL, 0.8mm, 2 FL, Ball End

  • Mfr # 3110860

  • Zoro # G2924582


product price: $72.19
/ea

Key Features

Dimension Type
Metric
Milling Diameter
0.80mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3110860
Zoro #
G2924582
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
0.80mm
Length of Cut
0.6 mm
Shank Dia.
4 mm
Milling Dia.
0.8 mm
Neck Length
6 mm
Overall Length
45 mm
Neck Dia.
0.75 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Finish
WXL
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Shank Type
Straight
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
List Number
3790
Super Alloy (S) Compatibility
Yes
Item
Ball End Mill
Series
EXOCARB WXL
Material Grade - Machining
High Performance
Measurement System
Metric
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Finish - Machining
WXL
Flute Type
Spiral
Secondary Material Application ISO Code
N, S
Secondary Material Application
Aluminum, Nickel, Titanium

Description

Ball End Mill, 0.8 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.