Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Carbide, WXL, 0.8mm, 2 FL, Ball End

  • Mfr # 3110880

  • Zoro # G3083561


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
0.80mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3110880
Zoro #
G3083561
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
0.80mm
Length of Cut
0.6 mm
Shank Dia.
4 mm
Neck Length
8 mm
Milling Dia.
0.8 mm
Neck Dia.
0.75 mm
Overall Length
45 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Finish
WXL
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
End Mill Style
Ball Nose
Item
Ball End Mill
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
List Number
3790
Steel (P) Compatibility
Yes
Series
EXOCARB WXL
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Finish - Machining
WXL
Secondary Material Application
Aluminum, Nickel, Titanium
Flute Type
Spiral
Secondary Material Application ISO Code
N, S

Description

Ball End Mill, 0.8 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.