Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Carbide, WXL, 3/16, 2FL, Ball End

  • Mfr # 36901511

  • Zoro # G1108511


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36901511
Zoro #
G1108511
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.1875 in
Shank Dia.
1/4 in
Milling Dia.
0.1875 in
Neck Dia.
0.1875 in
Neck Length
0.9375 in
Overall Length
3 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
List Number
3690
Stainless (M) Compatibility
Yes
Item
Ball End Mill
End Mill Style
Ball Nose
Finish
WXL
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Series
EXOCARB WXL
Finish - Machining
WXL
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
H, K, M, P
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Drilling Tool Configuration
Individual
Flute Spacing
Fixed
Secondary Material Application ISO Code
N, S
Flute Type
Spiral
Secondary Material Application
Aluminum, Nickel, Titanium

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, WXL, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.