Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg End Mill, Carbide, WXS, 0.8mm, 2 FL, Ball End 3050808

End Mill, Carbide, WXS, 0.8mm, 2 FL, Ball End (Discontinued)

  • Mfr # 3050808
  • Zoro # G2915306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050808
Zoro #
G2915306
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
0.80mm
Length of Cut
0.6 mm
Shank Dia.
4 mm
Neck Length
8.00 mm
Overall Length
45 mm
Milling Dia.
0.8 mm
Neck Dia.
0.75 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Item
Ball End Mill
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
List Number
4590
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
End Mill Application
Finishing
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Finish
WXS
Series
EXOCARB WXS
Material - Machining
Carbide
Finish - Machining
WXS
Primary Material Application ISO Code
H, K, P
Coolant Fed
Non-Coolant Through
Chip-Breaker
No
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Measurement System
Metric

Description

Ball End Mill, 0.8 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.