Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Carbide, WXS, 10.0mm, 6 FL, Sq End

  • Mfr # 3041100

  • Zoro # G1778472


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
80 mm
Milling Diameter
10.00mm
Number of Flutes
6
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041100
Zoro #
G1778472
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80 mm
Milling Diameter
10.00mm
Length of Cut
22 mm
Dimension Type
Metric
Shank Dia.
10 mm
Milling Dia.
10 mm

Details

Measurement System
Metric
Number of Flutes
6
End Mill Style
Square
Finish
WXS
End Mill Cutting Type
Center Cutting
Grade
High Performance
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Single End/Double End
Single
Super Alloy (S) Compatibility
No
List Number
4540
Steel (P) Compatibility
Yes
Helix Angle
45 Degrees
Hardened (H) Compatibility
Yes
Item
Square End Mill
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
Series
EXOCARB WXS
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
WXS
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 10 mm Milling Dia., Carbide, WXS, Non-Coolant Through, Straight, Length of Cut 22 mm, Overall Length 80 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.