Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Carbide, WXS, 10mm, 2 FL, Ball End

  • Mfr # 3041500

  • Zoro # G3083394


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
10.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041500
Zoro #
G3083394
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
15 mm
Shank Dia.
10 mm
Overall Length
100 mm
Milling Dia.
10 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
List Number
4510
Shank Type
Straight
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
End Mill Style
Ball Nose
Steel (P) Compatibility
Yes
Finish
WXS
Super Alloy (S) Compatibility
No
Item
Ball End Mill
Series
EXOCARB WXS
Measurement System
Metric
Material Grade - Machining
High Performance
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
WXS
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, P
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 10 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.