Zoro Homepage

End Mill, Carbide, WXS, 10mm, 4FL, Corner Rad

  • Mfr # 457010011

  • Zoro # G1135285


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
100 mm
Milling Diameter
10.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457010011
Zoro #
G1135285
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100 mm
Milling Diameter
10.00mm
Length of Cut
4.5 mm
Corner Radius
2 mm
Neck Dia.
9 mm
Dimension Type
Metric
Neck Length
20 mm
Shank Dia.
10 mm
Milling Dia.
10 mm

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, WXS, Straight, Metric, 2 mm, 4.5 mm, 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.