Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Carbide, WXS, 4.0mm, 4 FL, Sq End

  • Mfr # 3041040

  • Zoro # G0924332


product price: $71.95
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Finish
WXS
Length of Cut
11 mm
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041040
Zoro #
G0924332
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
11 mm
Milling Diameter
4.00mm
Dimension Type
Metric
Milling Dia.
4 mm
Overall Length
60 mm
Shank Dia.
6 mm

Details

Number of Flutes
4
End Mill Style
Square
Finish
WXS
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Helix Angle
45 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Grade
High Performance
Cutting Direction
Right Hand
Single End/Double End
Single
List Number
4540
Super Alloy (S) Compatibility
No
Item
Square End Mill
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Series
EXOCARB WXS
Drilling Tool Configuration
Individual
Finish - Machining
WXS
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Max. Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Square End Mill, 4 mm Milling Dia., Carbide, WXS, Non-Coolant Through, Straight, Length of Cut 11 mm, Overall Length 60 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.