Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg End Mill, Carbide, WXS, 5.0mm, 2 FL, Ball End 3041450

End Mill, Carbide, WXS, 5.0mm, 2 FL, Ball End (Discontinued)

  • Mfr # 3041450
  • Zoro # G2979952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041450
Zoro #
G2979952
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
5.00mm
Length of Cut
5 mm
Shank Dia.
6 mm
Overall Length
80 mm
Milling Dia.
5 mm
Neck Dia.
4.85 mm
Neck Length
10.00 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Item
Ball End Mill
End Mill Style
Ball Nose
Shank Type
Straight
End Mill Application
Finishing
List Number
4510
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Finish
WXS
Series
EXOCARB WXS
Shank Type - Machining
Straight
Finish - Machining
WXS
Material Grade - Machining
High Performance
Chip-Breaker
No
Primary Material Application ISO Code
H, K, P
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Measurement System
Metric

Description

Ball End Mill, 5 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.