Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Carbide, WXS, 6mm, 4FL, Corner Rad

  • Mfr # 457006011

  • Zoro # G1633852


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
90 mm
Milling Diameter
6.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457006011
Zoro #
G1633852
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90 mm
Milling Diameter
6.00mm
Length of Cut
2.5 mm
Neck Dia.
5.4 mm
Shank Dia.
6 mm
Corner Radius
1.5 mm
Dimension Type
Metric
Neck Length
12 mm
Milling Dia.
6 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
0 Degrees
Single End/Double End
Single
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
Yes
Grade
High Performance
List Number
4570
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
Series
EXOCARB WXS
Finish - Machining
WXS
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Secondary Material Application ISO Code
M
Flute Spacing
Fixed
Secondary Material Application
Stainless Steel
Max. Helix Angle
0 Degrees

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, WXS, Straight, Metric, 1.5 mm, 2.5 mm, 90 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.