Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg End Mill, Carbide, WXS, 8.0mm, 6 FL, Sq End 3041080

End Mill, Carbide, WXS, 8.0mm, 6 FL, Sq End (Discontinued)

  • Mfr # 3041080
  • Zoro # G0887625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041080
Zoro #
G0887625
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
8.00mm
Overall Length
70.00 mm
Length of Cut
19.00 mm
Shank Dia.
8.00 mm
Dimension Type
Metric
Milling Dia.
8.00 mm

Details

Measurement System
Metric
Number of Flutes
6
End Mill Style
Square
Finish
WXS
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
List Number
4540
Grade
High Performance
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Single End/Double End
Single End
Helix Angle
45 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Series
EXOCARB WXS
Finish - Machining
WXS
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P

Description

Square End Mill, 8.00 mm Milling Dia., Carbide, WXS, Straight, Length of Cut 19.00 mm, Overall Length 70.00 mm, Shank Dia. 8.00 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.