Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Cobalt, 11/32, 4 FL, dbl Sq End, NC

  • Mfr # 5429400

  • Zoro # G5733874


product price: $29.19
/ea

Key Features

End Mill Style
Square
Number of Flutes
4
Overall Length
3 1/2 in
Shank Dia.
3/8 in
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5429400
Zoro #
G5733874
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3 1/2 in
Shank Dia.
3/8 in
Length of Cut
0.75 in
Milling Diameter
11/32"
Dimension Type
Fractional Inch
Milling Dia.
0.34375 in
Corner Radius
0.000"

Details

Item
Square End Mill
End Mill Style
Square
Number of Flutes
4
Finish - Machining
Uncoated
Helix Angle
30 Degrees
Single End/Double End
Double
End Mill Cutting Type
Non-Center Cutting
End Mill Material
Cobalt
Hardened (H) Compatibility
Yes
List Number
542
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
Cobalt
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, K, M, N, S
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.34375 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.