Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Corner R., 1/2in D, 4in OAL, 3FL

  • Mfr # 20480700

  • Zoro # G9240427


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20480700
Zoro #
G9240427
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Overall Length
4 in
Neck Dia.
0.496 in
Corner Radius
0.03 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Neck Length
2.125 in

Details

Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Item
Corner Radius End Mill
Helix Angle
45 Degrees
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Grade
Micrograin Carbide
List Number
2048
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Single End/Double End
Single
Hardened (H) Compatibility
No
Series
EXOCARB AERO Blizzard
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Max. Helix Angle
45 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 0.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.