Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Corner R., 1.5mm D, 50.0mm OAL

  • Mfr # 3101502

  • Zoro # G9240551


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
WXS
Length of Cut
1.2 mm
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101502
Zoro #
G9240551
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
1.2 mm
Milling Diameter
1.50mm
Dimension Type
Metric
Overall Length
50 mm
Shank Dia.
4 mm
Corner Radius
0.2 mm
Neck Length
8 mm
Neck Dia.
1.45 mm
Milling Dia.
1.5 mm

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
List Number
4592
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
Grade
Micrograin Carbide
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Series
EXOCARB WXS
Material Grade - Machining
C2 Micrograin
Measurement System
Metric
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
WXS
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 1.5 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.2 mm, 1.2 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.