Zoro Homepage

End Mill, Corner R., 2.00mm D, 60.00mm OAL

  • Mfr # 447102011

  • Zoro # G9240795


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
Length of Cut
0.375 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447102011
Zoro #
G9240795
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
0.375 in
Milling Diameter
2.00mm
Dimension Type
Metric
Corner Radius
0.02 in
Overall Length
3 in
Shank Dia.
3/8 in
Neck Length
1 in
Milling Dia.
0.375 in
Neck Dia.
0.367 in

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, WXS, Straight, Inch, 0.02 in, 0.375 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.