Zoro Homepage

End Mill, Corner R., 4.00mm D, 80.00mm OAL

  • Mfr # 457104111

  • Zoro # G9240813


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
Length of Cut
6 mm
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457104111
Zoro #
G9240813
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
6 mm
Milling Diameter
4.00mm
Dimension Type
Metric
Shank Dia.
6 mm
Milling Dia.
4 mm
Corner Radius
0.2 mm
Neck Length
20 mm
Neck Dia.
3.8 mm
Overall Length
80 mm

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.2 mm, 6 mm, 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.