Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Roughing, Co, 1 In, 5 FL, Sq End

  • Mfr # 4510100

  • Zoro # G5827236


product price: $154.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
5
Overall Length
4 1/4 in
Shank Dia.
3/4 in
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510100
Zoro #
G5827236
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4 1/4 in
Shank Dia.
3/4 in
Length of Cut
2 in
Milling Dia.
1 in
Dimension Type
Fractional Inch
Milling Diameter
1"
Corner Radius
0.000"

Details

Item
Roughing End Mill
End Mill Style
Square
Number of Flutes
5
Finish - Machining
Uncoated
Helix Angle
30 Degrees
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
End Mill Material
Cobalt
Finish
Bright (Uncoated)
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing
List Number
450
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Grade
General Purpose
Stainless (M) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Measurement System
Inch
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Steel, Titanium, Tool and Die Steel
Max. Helix Angle
30 Degrees
Pitch
Fine
Secondary Material Application ISO Code
H, K, N, P, S
Flute Spacing
Fixed

Description

Roughing End Mill, 1 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.