Zoro Homepage

End Mill, Roughing, Co, TiAlN, 1 1/4, 6 FL, Sq

  • Mfr # 4562511

  • Zoro # G5515571


product price: $373.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
6
Overall Length
6 1/2 in
Shank Dia.
1 1/4 in
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4562511
Zoro #
G5515571
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
6 1/2 in
Shank Dia.
1 1/4 in
Length of Cut
4 in
Dimension Type
Fractional Inch
Milling Diameter
1-1/4"
Corner Radius
0.000"
Milling Dia.
1.25 in

Description

Roughing End Mill, 1.25 in Milling Dia., Cobalt, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.