Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Roughing, Co, TiAlN, 1/4, 3 FL, Sq

  • Mfr # 4559011

  • Zoro # G5524775


product price: $65.99
/ea

Key Features

End Mill Style
Square
Number of Flutes
4
Overall Length
2 1/16 in
Shank Dia.
3/8 in
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4559011
Zoro #
G5524775
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2 1/16 in
Shank Dia.
3/8 in
Length of Cut
0.25 in
Corner Radius
0.000"
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Milling Dia.
0.25 in

Details

Item
Roughing End Mill
End Mill Style
Square
Number of Flutes
4
Finish - Machining
TiAlN
Helix Angle
30 Degrees
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Material
Cobalt
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Roughing
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
Finish
TiAlN
List Number
455
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Cobalt
Material Grade - Machining
General Purpose
Primary Material Application
Hardened Steel, Stainless Steel
Primary Material Application ISO Code
H, M
Pitch
Fine
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
K, N, P, S
Flute Spacing
Fixed
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.25 in Milling Dia., Cobalt, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 0.25 in, Overall Length 2 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.