Zoro Homepage

End Mill, Roughing, Co, TiCN, 2 In, 8 FL, Sq

  • Mfr # 4570908

  • Zoro # G5633896


product price: $688.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
8
Overall Length
7 3/4 in
Shank Dia.
2 in
Finish - Machining
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4570908
Zoro #
G5633896
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7 3/4 in
Shank Dia.
2 in
Length of Cut
4 in
Milling Diameter
2"
Dimension Type
Fractional Inch
Corner Radius
0.000"
Milling Dia.
2 in

Description

Roughing End Mill, 2 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 4 in, Overall Length 7 3/4 in, Shank Dia. 2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.