Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Roughing, Co, TiCN, 2 In, 8 FL, Sq

  • Mfr # 4571308

  • Zoro # G5714816


product price: $1,182.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
8
Overall Length
11 3/4 in
Shank Dia.
2 in
Finish - Machining
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4571308
Zoro #
G5714816
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
11 3/4 in
Shank Dia.
2 in
Length of Cut
8 in
Corner Radius
0.000"
Milling Dia.
2 in
Dimension Type
Fractional Inch
Milling Diameter
2"

Details

Item
Roughing End Mill
End Mill Style
Square
Number of Flutes
8
Finish - Machining
TiCN
Helix Angle
30 Degrees
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
End Mill Material
Cobalt
Finish
Ticn
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
List Number
455
End Mill Application
Roughing
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
General Purpose
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, M
Primary Material Application
Hardened Steel, Stainless Steel
Pitch
Fine
Flute Type
Spiral
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
K, N, P, S
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Roughing End Mill, 2 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 8 in, Overall Length 11 3/4 in, Shank Dia. 2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.