Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Square, 1/2in Dia., 4in OAL, 3FL

  • Mfr # 20480500

  • Zoro # G9240411


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20480500
Zoro #
G9240411
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Neck Dia.
0.496 in
Overall Length
4 in
Neck Length
2.125 in
Milling Dia.
0.5 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
No
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Grade
Micrograin Carbide
List Number
2048
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
45 Degrees
Item
Square End Mill
Hardened (H) Compatibility
No
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Series
EXOCARB AERO Blizzard
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Max. Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Flute Type
Spiral

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. 0.496 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.