Zoro Homepage

End Mill, Square, 1/4in Dia., 4in OAL, 3FL

  • Mfr # 20480100

  • Zoro # G9240402


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.25 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20480100
Zoro #
G9240402
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.25 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Neck Dia.
0.246 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Overall Length
4 in
Neck Length
2.125 in

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.25 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. 0.246 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.