Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Stub, Carbide, 1/2, 4 FL, Sq End

  • Mfr # 70401616

  • Zoro # G3719400


product price: $335.10
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Overall Length
3 in
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70401616
Zoro #
G3719400
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Overall Length
3 in
Length of Cut
1 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
Diamond
End Mill Cutting Type
Center Cutting
Series
EXOCARB Diamond
Finish - Machining
Diamond
Hardened (H) Compatibility
No
End Mill Application
Finishing
List Number
7040
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Primary Material Application
Aluminum, Graphite
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
N, O
Cast Iron (K) Compatibility
No
Material - Machining
Carbide
End Mill Material
Carbide
Cutting Direction - Machining
Right Hand
Grade
High Performance
Single End/Double End
Single
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Material Grade - Machining
High Performance
Item
Square End Mill
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Diamond, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.