Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Stub, Carbide, 7/32, 4 FL, Sq End

  • Mfr # 414-2188

  • Zoro # G9187595


product price: $12.59
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
0.4375 in
End Mill Cutting Type
Center Cutting
Milling Diameter
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-2188
Zoro #
G9187595
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4375 in
Milling Diameter
7/32"
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Overall Length
2 in
Milling Dia.
0.21875 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Grade
General Purpose
Stainless (M) Compatibility
Yes
List Number
414
Single End/Double End
Single
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Helix Angle
30 Degrees
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.21875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.4375 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.